




€9,390.74/ pieceexcl. VAT
€11,362.80incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 32252 |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 260 mm |
Inner diameter | 10.2362 in |
Cup Outer diameter | 480 mm |
Cup Outer diameter | 18.9 in |
Cup width | 106 mm |
Cup width inch | 4.1732 in |
Cone width | 130 mm |
Cone width inch | 5.1181 in |
Total width | 137 mm |
Total width inch | 5.3937 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 2340 kN |
Static load rating | 3650 kN |
Fatigue load limit | 300 kN |
Reference speed | 900 rpm |
Limiting speed | 1200 rpm |
Weight | 227 lb |
Weight | 103 kg |