




€2,970.31/ pieceexcl. VAT
€3,594.08incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 322 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 180 mm |
Inner diameter | 7.0866 in |
Cup Outer diameter | 320 mm |
Cup Outer diameter | 12.5984 in |
Cup width | 71 mm |
Cup width inch | 2.7953 in |
Cone width | 86 mm |
Cone width inch | 3.3858 in |
Total width | 91 mm |
Total width inch | 3.5827 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 1069 kN |
Static load rating | 1630 kN |
Fatigue load limit | 150 kN |
Reference speed | 1400 rpm |
Limiting speed | 1900 rpm |
Weight | 6.12 kg |
Weight | 65 lb |