




€1,909.53/ pieceexcl. VAT
€2,310.53incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 322 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 160 mm |
Inner diameter | 6.2992 in |
Cup Outer diameter | 290 mm |
Cup Outer diameter | 11.4173 in |
Cup width | 67 mm |
Cup width inch | 2.6378 in |
Cone width | 80 mm |
Cone width inch | 3.1496 in |
Total width | 84 mm |
Total width inch | 3.3071 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 934 kN |
Static load rating | 1400 kN |
Fatigue load limit | 132 kN |
Reference speed | 1600 rpm |
Limiting speed | 2200 rpm |
Weight | 6.12 kg |
Weight | 51.1 lb |