




€29.29/ pieceexcl. VAT
€35.44incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 322 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 35 mm |
Inner diameter | 1.378 in |
Cup Outer diameter | 72 mm |
Cup Outer diameter | 2.8346 in |
Cup width | 19 mm |
Cup width inch | 0.748 in |
Cone width | 23 mm |
Cone width inch | 0.9055 in |
Total width | 24.25 mm |
Total width inch | 0.9547 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 81.2 kN |
Static load rating | 78 kN |
Fatigue load limit | 8.5 kN |
Reference speed | 8000 rpm |
Limiting speed | 9500 rpm |
Weight | 6.12 kg |
Weight | 0.96 lb |
€21.57/ pieceexcl. VAT
€26.10incl. VAT
Estimated delivery date - 17/11/2026