




€7,924.78/ pieceexcl. VAT
€9,588.98incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 32064 |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 320 mm |
Inner diameter | 12.5984 in |
Cup Outer diameter | 480 mm |
Cup Outer diameter | 18.9 in |
Cup width | 74 mm |
Cup width inch | 2.9134 in |
Cone width | 100 mm |
Cone width inch | 3.937 in |
Total width | 100 mm |
Total width inch | 3.937 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 1663 kN |
Static load rating | 3100 kN |
Fatigue load limit | 250 kN |
Reference speed | 850 rpm |
Limiting speed | 1100 rpm |
Weight | 61.2 kg |
Weight | 135 lb |