




€5,068.08/ pieceexcl. VAT
€6,132.38incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 280 mm |
Inner diameter | 11.0236 in |
Cup Outer diameter | 420 mm |
Cup Outer diameter | 16.5354 in |
Cup width | 65 mm |
Cup width inch | 2.5591 in |
Cone width | 87 mm |
Cone width inch | 3.4252 in |
Total width | 87 mm |
Total width inch | 3.4252 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 1288 kN |
Static load rating | 2360 kN |
Fatigue load limit | 200 kN |
Reference speed | 1000 rpm |
Limiting speed | 1300 rpm |
Weight | 6.12 kg |
Weight | 89.5 lb |