




€2,717.14/ pieceexcl. VAT
€3,287.74incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 240 mm |
Inner diameter | 9.4488 in |
Cup Outer diameter | 360 mm |
Cup Outer diameter | 14.1732 in |
Cup width | 57 mm |
Cup width inch | 2.2441 in |
Cone width | 76 mm |
Cone width inch | 2.9921 in |
Total width | 76 mm |
Total width inch | 2.9921 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 989 kN |
Static load rating | 1800 kN |
Fatigue load limit | 156 kN |
Reference speed | 1200 rpm |
Limiting speed | 1600 rpm |
Weight | 6.12 kg |
Weight | 57.1 lb |