




€257.69/ pieceexcl. VAT
€311.80incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 100 mm |
Inner diameter | 3.937 in |
Cup Outer diameter | 150 mm |
Cup Outer diameter | 5.9055 in |
Cup width | 24 mm |
Cup width inch | 0.9449 in |
Cone width | 32 mm |
Cone width inch | 1.2598 in |
Total width | 32 mm |
Total width inch | 1.3524 in |
Sealing | No |
With flange | No |
Lubrication | None |
Tolerance | P5 |
Dynamic load rating | 209 kN |
Static load rating | 280 kN |
Reference speed | 3200 rpm |
Limiting speed | 4000 rpm |
Weight | 6.12 kg |
Weight | 4.23 lb |