

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 32 |
Type | Angular contact bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 15.9 mm |
Contact angle | 30 ° |
Cage | Polymer |
Dynamic load rating | 11.2 kN |
Static load rating | 6.8 kN |
Reference speed | 22000 rpm |
Limiting speed | 18000 rpm |
Weight | 0.07 kg |