




€20.66/ pieceexcl. VAT
€25.00incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 25 mm |
Inner diameter | 0.9843 in |
Cup Outer diameter | 47 mm |
Cup Outer diameter | 1.8504 in |
Cup width | 11.5 mm |
Cup width inch | 0.4528 in |
Cone width | 15 mm |
Cone width inch | 0.5906 in |
Total width | 15 mm |
Total width inch | 0.6244 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 27 kN |
Static load rating | 32.5 kN |
Reference speed | 11000 rpm |
Limiting speed | 14000 rpm |
Weight | 6.12 kg |
Weight | 0.24 lb |