




€233.78/ pieceexcl. VAT
€282.87incl. VAT
13 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 313 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 65 mm |
Inner diameter | 2.5591 in |
Cup Outer diameter | 140 mm |
Cup Outer diameter | 5.5118 in |
Cup width | 23 mm |
Cup width inch | 0.9055 in |
Cone width | 33 mm |
Cone width inch | 1.2992 in |
Total width | 36 mm |
Total width inch | 1.4173 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 203 kN |
Static load rating | 193 kN |
Fatigue load limit | 23.6 kN |
Reference speed | 3600 rpm |
Limiting speed | 4800 rpm |
Weight | 6.12 kg |
Weight | 5.18 lb |