




€98.45/ pieceexcl. VAT
€119.12incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 313 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 45 mm |
Inner diameter | 1.7717 in |
Cup Outer diameter | 100 mm |
Cup Outer diameter | 3.937 in |
Cup width | 18 mm |
Cup width inch | 0.7087 in |
Cone width | 25 mm |
Cone width inch | 0.9843 in |
Total width | 27.25 mm |
Total width inch | 1.0728 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 113 kN |
Static load rating | 102 kN |
Fatigue load limit | 12.5 kN |
Reference speed | 5000 rpm |
Limiting speed | 6700 rpm |
Weight | 6.12 kg |
Weight | 2.02 lb |