




€52.54/ pieceexcl. VAT
€63.57incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 313 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 25 mm |
Inner diameter | 0.9843 in |
Cup Outer diameter | 62 mm |
Cup Outer diameter | 2.4409 in |
Cup width | 13 mm |
Cup width inch | 0.5118 in |
Cone width | 17 mm |
Cone width inch | 0.6693 in |
Total width | 18.25 mm |
Total width inch | 0.7185 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 46.6 kN |
Static load rating | 40 kN |
Fatigue load limit | 4.4 kN |
Reference speed | 8500 rpm |
Limiting speed | 11000 rpm |
Weight | 6.12 kg |
Weight | 0.6 lb |