




€191.63/ pieceexcl. VAT
€231.87incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 303 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 75 mm |
Inner diameter | 2.9528 in |
Cup Outer diameter | 160 mm |
Cup Outer diameter | 6.2992 in |
Cup width | 31 mm |
Cup width inch | 1.2205 in |
Cone width | 37 mm |
Cone width inch | 1.4567 in |
Total width | 40 mm |
Total width inch | 1.5748 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 301 kN |
Static load rating | 290 kN |
Fatigue load limit | 34.5 kN |
Reference speed | 3400 rpm |
Limiting speed | 4300 rpm |
Weight | 6.12 kg |
Weight | 7.69 lb |
€145.19/ pieceexcl. VAT
€175.68incl. VAT
22 In stock - Estimated delivery date 10/11/2026