




€3,647.55/ pieceexcl. VAT
€4,413.54incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 302 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 220 mm |
Inner diameter | 8.6614 in |
Cup Outer diameter | 400 mm |
Cup Outer diameter | 15.748 in |
Cup width | 54 mm |
Cup width inch | 2.126 in |
Cone width | 65 mm |
Cone width inch | 2.5591 in |
Total width | 72 mm |
Total width inch | 2.8346 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 1059 kN |
Static load rating | 1400 kN |
Fatigue load limit | 127 kN |
Reference speed | 1200 rpm |
Limiting speed | 1600 rpm |
Weight | 6.12 kg |
Weight | 76.5 lb |