

€2,546.95/ pieceexcl. VAT
€3,081.81incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 241 |
Type | Double-row spherical roller bearing |
Inner Diameter | 200 mm |
Outer Diameter | 340 mm |
Width | 140 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2800 kN |
Dynamic load rating | 1865 kN |
Limiting speed | 1400 rpm |
Reference speed | 1000 rpm |
Performance class | Normal |
Weight | 50.5 kg |
Weight | 111 lb |
€3,402.32/ pieceexcl. VAT
€4,116.81incl. VAT
Estimated delivery date - 16/11/2026