






€2,308.68/ pieceexcl. VAT
€2,793.50incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 241 |
Type | Double-row spherical roller bearing |
Inner Diameter | 190 mm |
Outer Diameter | 320 mm |
Width | 128 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2500 kN |
Dynamic load rating | 1652 kN |
Limiting speed | 1500 rpm |
Reference speed | 1100 rpm |
Fatigue load limit | 212 kN |
Performance class | Normal |
Weight | 40.6 kg |
Weight | 89.6 lb |
€3,123.22/ pieceexcl. VAT
€3,779.10incl. VAT
Estimated delivery date - 16/11/2026