

€1,783.08/ pieceexcl. VAT
€2,157.53incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 241 |
Type | Double-row spherical roller bearing |
Inner Diameter | 160 mm |
Outer Diameter | 270 mm |
Width | 109 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1760 kN |
Dynamic load rating | 1227 kN |
Limiting speed | 1900 rpm |
Reference speed | 1300 rpm |
Performance class | Normal |
Weight | 24.5 kg |