






€3,536.93/ pieceexcl. VAT
€4,279.69incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 240 |
Type | Double-row spherical roller bearing |
Inner Diameter | 280 mm |
Outer Diameter | 420 mm |
Width | 140 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 3800 kN |
Dynamic load rating | 2248 kN |
Limiting speed | 1400 rpm |
Reference speed | 950 rpm |
Fatigue load limit | 285 kN |
Performance class | Normal |
Weight | 66.5 kg |
Weight | 147 lb |
€4,923.68/ pieceexcl. VAT
€5,957.65incl. VAT
Estimated delivery date - 17/11/2026