

€2,299.43/ pieceexcl. VAT
€2,782.31incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 240 |
Type | Double-row spherical roller bearing |
Inner Diameter | 200 mm |
Outer Diameter | 310 mm |
Width | 109 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2120 kN |
Dynamic load rating | 1353 kN |
Limiting speed | 1900 rpm |
Reference speed | 1300 rpm |
Performance class | Normal |
Weight | 29.5 kg |
Weight | 65 lb |
€2,286.20/ pieceexcl. VAT
€2,766.30incl. VAT
Estimated delivery date - 16/11/2026