

€6,039.63/ pieceexcl. VAT
€7,307.95incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 239 |
Type | Double-row spherical roller bearing |
Inner Diameter | 420 mm |
Outer Diameter | 560 mm |
Width | 106 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 4150 kN |
Dynamic load rating | 2083 kN |
Limiting speed | 1100 rpm |
Reference speed | 1000 rpm |
Performance class | Normal |
Weight | 69.7 kg |
Weight | 154 lb |