

€7,077.45/ pieceexcl. VAT
€8,563.71incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 239 |
Type | Double-row spherical roller bearing |
Inner Diameter | 360 mm |
Outer Diameter | 480 mm |
Width | 90 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2750 kN |
Dynamic load rating | 1456 kN |
Limiting speed | 1300 rpm |
Reference speed | 1200 rpm |
Performance class | Normal |
Weight | 43.3 kg |
Weight | 95.5 lb |