

€7,275.82/ pieceexcl. VAT
€8,803.74incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 232 |
Type | Double-row spherical roller bearing |
Inner Diameter | 260 mm |
Outer Diameter | 480 mm |
Width | 174 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 4750 kN |
Dynamic load rating | 3395 kN |
Limiting speed | 1200 rpm |
Reference speed | 850 rpm |
Fatigue load limit | 360 kN |
Performance class | Normal |
Weight | 137 kg |
Weight | 303 lb |