

€4,185.80/ pieceexcl. VAT
€5,064.82incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 232 |
Type | Double-row spherical roller bearing |
Inner Diameter | 220 mm |
Outer Diameter | 400 mm |
Width | 144 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 3450 kN |
Dynamic load rating | 2485 kN |
Limiting speed | 1500 rpm |
Reference speed | 1100 rpm |
Performance class | Normal |
Weight | 76.6 kg |
Weight | 169 lb |
€4,836.58/ pieceexcl. VAT
€5,852.26incl. VAT
Estimated delivery date - 16/11/2026