

€3,165.30/ pieceexcl. VAT
€3,830.01incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 232 |
Type | Double-row spherical roller bearing |
Inner Diameter | 200 mm |
Outer Diameter | 360 mm |
Width | 128 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2700 kN |
Dynamic load rating | 1947 kN |
Limiting speed | 1700 rpm |
Reference speed | 1200 rpm |
Performance class | Normal |
Weight | 54.4 kg |
Weight | 120 lb |
€3,417.80/ pieceexcl. VAT
€4,135.54incl. VAT
Estimated delivery date - 17/11/2026