

€536.07/ pieceexcl. VAT
€648.64incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 232 |
Type | Double-row spherical roller bearing |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 60.3 mm |
Bore | Tapered bore |
Internal clearance | C2 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 600 kN |
Dynamic load rating | 498 kN |
Limiting speed | 3400 rpm |
Reference speed | 2400 rpm |
Performance class | Normal |
Weight | 6.4 kg |
Weight | 14.1 lb |