

€6,633.10/ pieceexcl. VAT
€8,026.05incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 231 |
Type | Double-row spherical roller bearing |
Inner Diameter | 300 mm |
Outer Diameter | 500 mm |
Width | 160 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 5100 kN |
Dynamic load rating | 3368 kN |
Limiting speed | 1200 rpm |
Reference speed | 950 rpm |
Performance class | Normal |
Weight | 123 kg |
Weight | 271 lb |