






€5,438.81/ pieceexcl. VAT
€6,580.96incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 231 |
Type | Double-row spherical roller bearing |
Inner Diameter | 280 mm |
Outer Diameter | 460 mm |
Width | 146 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 4250 kN |
Dynamic load rating | 2784 kN |
Limiting speed | 1300 rpm |
Reference speed | 1000 rpm |
Fatigue load limit | 355 kN |
Performance class | Normal |
Weight | 95.3 kg |
Weight | 210 lb |
€5,277.67/ pieceexcl. VAT
€6,385.98incl. VAT
Estimated delivery date - 16/11/2026