






€616.91/ pieceexcl. VAT
€746.46incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 231 |
Type | Double-row spherical roller bearing |
Inner Diameter | 120 mm |
Outer Diameter | 200 mm |
Width | 62 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 695 kN |
Dynamic load rating | 534 kN |
Limiting speed | 3400 rpm |
Reference speed | 2600 rpm |
Fatigue load limit | 71 kN |
Performance class | Normal |
Weight | 7.49 kg |
Weight | 16.5 lb |