




€246.35/ pieceexcl. VAT
€298.08incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2309 |
Type | Self aligning ball bearing |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 36 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 54 kN |
Static load rating | 16.6 kN |
Reference speed | 13000 rpm |
Limiting speed | 9000 rpm |