

€8,458.79/ pieceexcl. VAT
€10,235.14incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 230 |
Type | Double-row spherical roller bearing |
Inner Diameter | 400 mm |
Outer Diameter | 600 mm |
Width | 148 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 5850 kN |
Dynamic load rating | 3511 kN |
Limiting speed | 1100 rpm |
Reference speed | 850 rpm |
Fatigue load limit | 415 kN |
Performance class | Normal |
Weight | 140 kg |
Weight | 308 lb |