

€6,123.43/ pieceexcl. VAT
€7,409.35incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 230 |
Type | Double-row spherical roller bearing |
Inner Diameter | 380 mm |
Outer Diameter | 560 mm |
Width | 135 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 5000 kN |
Dynamic load rating | 2984 kN |
Limiting speed | 1200 rpm |
Reference speed | 900 rpm |
Performance class | Normal |
Weight | 107 kg |
Weight | 237 lb |