

€3,040.49/ pieceexcl. VAT
€3,678.99incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 230 |
Type | Double-row spherical roller bearing |
Inner Diameter | 260 mm |
Outer Diameter | 400 mm |
Width | 104 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2550 kN |
Dynamic load rating | 1675 kN |
Limiting speed | 1700 rpm |
Reference speed | 1300 rpm |
Performance class | Normal |
Weight | 46.9 kg |