






€2,295.35/ pieceexcl. VAT
€2,777.37incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 230 |
Type | Double-row spherical roller bearing |
Inner Diameter | 240 mm |
Outer Diameter | 360 mm |
Width | 92 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2080 kN |
Dynamic load rating | 1340 kN |
Limiting speed | 1900 rpm |
Reference speed | 1500 rpm |
Fatigue load limit | 176 kN |
Performance class | Normal |
Weight | 33.5 kg |
Weight | 73.9 lb |
€2,218.13/ pieceexcl. VAT
€2,683.94incl. VAT
1 In stock - Estimated delivery date 10/11/2026