






€1,532.56/ pieceexcl. VAT
€1,854.40incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 230 |
Type | Double-row spherical roller bearing |
Inner Diameter | 200 mm |
Outer Diameter | 310 mm |
Width | 82 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1530 kN |
Dynamic load rating | 1058 kN |
Limiting speed | 2200 rpm |
Reference speed | 1800 rpm |
Fatigue load limit | 137 kN |
Performance class | Normal |
Weight | 21.4 kg |
Weight | 47.2 lb |