

€1,541.57/ pieceexcl. VAT
€1,865.30incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 230 |
Type | Double-row spherical roller bearing |
Inner Diameter | 180 mm |
Outer Diameter | 280 mm |
Width | 74 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1250 kN |
Dynamic load rating | 883 kN |
Limiting speed | 2600 rpm |
Reference speed | 2000 rpm |
Performance class | Normal |
Weight | 15.9 kg |
Weight | 35.1 lb |
€1,335.98/ pieceexcl. VAT
€1,616.54incl. VAT
Estimated delivery date - 16/11/2026