

€427.97/ pieceexcl. VAT
€517.84incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 230 |
Type | Double-row spherical roller bearing |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Width | 46 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 500 kN |
Dynamic load rating | 366 kN |
Limiting speed | 4000 rpm |
Reference speed | 3200 rpm |
Performance class | Normal |
Weight | 3.86 kg |
Weight | 8.5 lb |
€459.47/ pieceexcl. VAT
€555.96incl. VAT
Estimated delivery date - 16/11/2026