

€7,743.33/ pieceexcl. VAT
€9,369.43incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Double-row spherical roller bearing |
Inner Diameter | 240 mm |
Outer Diameter | 500 mm |
Width | 155 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 4000 kN |
Dynamic load rating | 3229 kN |
Limiting speed | 1300 rpm |
Reference speed | 950 rpm |
Performance class | Normal |
Weight | 141 kg |
Weight | 312 lb |