






€3,409.34/ pieceexcl. VAT
€4,125.30incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Double-row spherical roller bearing |
Inner Diameter | 180 mm |
Outer Diameter | 380 mm |
Width | 126 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2450 kN |
Dynamic load rating | 2077 kN |
Limiting speed | 1700 rpm |
Reference speed | 1300 rpm |
Fatigue load limit | 193 kN |
Performance class | Normal |
Weight | 68.1 kg |
Weight | 150 lb |
€3,701.55/ pieceexcl. VAT
€4,478.88incl. VAT
Estimated delivery date - 16/11/2026