






€2,777.02/ pieceexcl. VAT
€3,360.19incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Double-row spherical roller bearing |
Inner Diameter | 170 mm |
Outer Diameter | 360 mm |
Width | 120 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2160 kN |
Dynamic load rating | 1863 kN |
Limiting speed | 1800 rpm |
Reference speed | 1400 rpm |
Fatigue load limit | 173 kN |
Performance class | Normal |
Weight | 57.3 kg |
Weight | 126 lb |
€3,009.02/ pieceexcl. VAT
€3,640.91incl. VAT
Estimated delivery date - 16/11/2026