






€850.46/ pieceexcl. VAT
€1,029.06incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Double-row spherical roller bearing |
Inner Diameter | 110 mm |
Outer Diameter | 240 mm |
Width | 80 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1120 kN |
Dynamic load rating | 989 kN |
Limiting speed | 2800 rpm |
Reference speed | 2000 rpm |
Fatigue load limit | 100 kN |
Performance class | Normal |
Weight | 17.3 kg |
Weight | 38.2 lb |
€962.14/ pieceexcl. VAT
€1,164.19incl. VAT
Estimated delivery date - 16/11/2026