






€222.81/ pieceexcl. VAT
€269.60incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Double-row spherical roller bearing |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 48 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 360 kN |
Dynamic load rating | 357 kN |
Limiting speed | 5000 rpm |
Reference speed | 3800 rpm |
Fatigue load limit | 38 kN |
Performance class | Normal |
Weight | 3.43 kg |
Weight | 7.56 lb |
€250.20/ pieceexcl. VAT
€302.74incl. VAT
6 In stock - Estimated delivery date 10/11/2026