SKF

SKF 22240-2CS5/VT143, Double-row spherical roller bearing, 200 mm ID, 360 mm OD, Sheet metal Cage

  • ERIKS:12121542
  • Manufacturer:7316574821259
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Spherical roller bearings have two rows of rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis. Therefore, the bearings are self-aligning and insensitive to misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection. Spherical roller bearings are designed to accommodate heavy radial loads, as well as heavy axial loads in both directions.

The assortment of standard bearings includes basic design bearings, sealed bearings, bearings for vibratory applications.

Sealed spherical roller bearings
Sealed spherical roller bearings are available with either a cylindrical or tapered bore to suit all mounting methods. Depending on the bearing series, the tapered bore has a taper of either 1:12 (designation suffix K) or 1:30 (designation suffix K30). The seals, specially developed for spherical roller bearings, effectively prevent contaminants from entering into the bearing. This is not only true in operation, but also during bearing installation, resulting in long service life. Sealed spherical roller bearings have a contact seal reinforced with a sheet steel insert, fitted on both sides. They can also be supplied with a seal on only one side.
The bearings can be fitted with seals made of one of the following materials:
  • Nitrile butadiene rubber (NBR), designation suffix CS or RS
  • Hydrogenated Nitrile Butadiene Rubber (HNBR), designation suffix CS5 or RS5
  • Fluoro rubber (FKM), designation suffix CS2
Save to list

€3,424.73/ pieceexcl. VAT

€4,143.92incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Double-row spherical roller bearing
Inner Diameter
200 mm
Outer Diameter
360 mm
Width
98 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
Yes
Execution
Double row
Number of rows
2
Static load rating
1930 kN
Dynamic load rating
1529 kN
Limiting speed
570 rpm
Fatigue load limit
166 kN
Performance class
Normal
Weight
42.7 kg
Weight
94.1 lb