






€202.00/ pieceexcl. VAT
€244.42incl. VAT
34 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Double-row spherical roller bearing |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 36 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 325 kN |
Dynamic load rating | 291 kN |
Limiting speed | 5600 rpm |
Reference speed | 4000 rpm |
Fatigue load limit | 34.5 kN |
Performance class | Normal |
Weight | 2.61 kg |
Weight | 5.76 lb |
€242.02/ pieceexcl. VAT
€292.84incl. VAT
Estimated delivery date - 16/11/2026