

€182.30/ pieceexcl. VAT
€220.58incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Double-row spherical roller bearing |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 240 kN |
Dynamic load rating | 217 kN |
Limiting speed | 6300 rpm |
Reference speed | 4800 rpm |
Fatigue load limit | 26.5 kN |
Performance class | Normal |
Weight | 1.65 kg |
Weight | 3.63 lb |