

€145.14/ pieceexcl. VAT
€175.62incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Double-row spherical roller bearing |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 31 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 216 kN |
Dynamic load rating | 198 kN |
Limiting speed | 7000 rpm |
Reference speed | 5000 rpm |
Performance class | Normal |
Weight | 1.49 kg |
Weight | 3.29 lb |