




€284.93/ pieceexcl. VAT
€344.77incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2217 |
Type | Self aligning ball bearing |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 36 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 58.5 kN |
Static load rating | 23.6 kN |
Reference speed | 8000 rpm |
Limiting speed | 5600 rpm |