






€425.98/ pieceexcl. VAT
€515.44incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 213 |
Type | Double-row spherical roller bearing |
Inner Diameter | 95 mm |
Outer Diameter | 200 mm |
Width | 45 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 490 kN |
Dynamic load rating | 433 kN |
Limiting speed | 4500 rpm |
Reference speed | 3400 rpm |
Fatigue load limit | 49 kN |
Performance class | Normal |
Weight | 7.11 kg |
€470.65/ pieceexcl. VAT
€569.49incl. VAT
Estimated delivery date - 17/11/2026