

€166.66/ pieceexcl. VAT
€201.66incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 213 |
Type | Double-row spherical roller bearing |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 240 kN |
Dynamic load rating | 217 kN |
Limiting speed | 6300 rpm |
Reference speed | 4800 rpm |
Performance class | Normal |
Weight | 2.03 kg |
Weight | 4.47 lb |
€180.95/ pieceexcl. VAT
€218.95incl. VAT
Estimated delivery date - 16/11/2026