






€12.04/ pieceexcl. VAT
€14.57incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 161 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 28 mm |
Width | 8 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 5.07 kN |
Static load rating | 2.36 kN |
Reference speed | 60000 rpm |
Fatigue load limit | 0.1 kN |
Limiting speed | 38000 rpm |
Performance class | Single row |
Weight | 0.022 kg |
Weight | 0.056 lb |
€8.56/ pieceexcl. VAT
€10.36incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026